
1461-HCUSH STAT Surface Closers
Mfr # 1461-HCUSH 690
Zoro # G110057229
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Color
Statuary Bronze
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-HCUSH 690
Zoro #
G110057229
UPC #
197163189960
Country of Origin
United States
Details
Color
Statuary Bronze
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Hold Open, Dead Stop, Slim Plastic Cover, 100 Deg. Swing, Cush-n-Stop Arm, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.