Zoro Homepage

1461-HD AL DEL Surface Closers

  • Mfr # 1461-HD 689 DEL

  • Zoro # G610057705


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1460 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HD 689 DEL
Zoro #
G610057705
UPC #
197163190706
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1460 Series Surface Mounted Closers

Description

Grade 1 Regular or Top Jamb Surface Closer, Push or Pull Side, Double Lever Arm Heavy Duty, Slim Plastic Cover, 180 Deg. Swing, Delayed Action, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.