
1461-HEDA LH AL Surface Closers
Mfr # 1461-HEDA LH 689
Zoro # G110057649
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
LH
For Use With
1460 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-HEDA LH 689
Zoro #
G110057649
UPC #
197163189533
Country of Origin
United States
Details
Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
LH
For Use With
1460 Series Surface Mounted Closers
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Double Lever Arm Heavy Duty Hold Open, Hold Open, Slim Plastic Cover, 110 Deg. Swing, Extra Duty Arm, Aluminum Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.