Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1461-Hw/PA AL DEL Surface Closers

  • Mfr # 1461-HW/PA 689 DEL

  • Zoro # G410057752


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HW/PA 689 DEL
Zoro #
G410057752
UPC #
197163189991
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Friction Hold Open, Hold Open, Slim Plastic Cover, 180 Deg. Swing, With Parallel Arm Bracket, Delayed Action, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.