Zoro Homepage

1461-Hw/PA LTBRZ Surface Closers

  • Mfr # 1461-HW/PA 691

  • Zoro # G910057917


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
No
For Use With
1460 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HW/PA 691
Zoro #
G910057917
UPC #
197163190003
Country of Origin
United States

Details

Color
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
No
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers

Description

Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Friction Hold Open, Hold Open, Slim Plastic Cover, 180 Deg. Swing, With Parallel Arm Bracket, Light Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.