1461-RW/PA BLACK FC Surface Closers

  • Mfr # 1461-RW/PA 693 FC

  • Zoro # G310058033


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-RW/PA 693 FC
Zoro #
G310058033
UPC #
197163190089
Country of Origin
United States

Details

Color
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed

Description

Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Regular, Full Plastic Cover, 180 Deg. Swing, With Parallel Arm Bracket, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.