Zoro Homepage

1461T-STD BLACK Surface Closers

  • Mfr # 1461T-STD 693

  • Zoro # G410058513


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Material
VARIES
For Use With
1460T Series Surface Mounted Closers
Door Handing
Non-Handed
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461T-STD 693
Zoro #
G410058513
UPC #
197163189595
Country of Origin
United States

Details

Color
Black Painted
Material
VARIES
For Use With
1460T Series Surface Mounted Closers
Door Handing
Non-Handed
Fire Rated
No
Includes
Surface Closers

Description

Standard Track Door Closer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.