Zoro Homepage

2010 Series Concealed Closers

  • Mfr # 2013-H RH 652

  • Zoro # G110071515


product price: $1,290.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
RH
For Use With
2010 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013-H RH 652
Zoro #
G110071515
UPC #
197163303878
Country of Origin
United States

Details

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
RH
For Use With
2010 Series Concealed Closers
Includes
Concealed-in-Door Closers

Description

The 2010 Series is a heavy duty concealed door closer designed to provide complete concealment. The single lever arm and roller assembly provide smooth, quiet door control. The 2010 Series features a cast iron body with all weather fluid. Designed to be concealed in the fram, it requires a minimum 4 In. x 4 In. tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.