2010 Series Concealed Closers
Mfr # 2014-H BUMPER LH 689
Zoro # G810071303
product price: $758.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Includes
Concealed-in-Door Closers
For Use With
2010 Series Concealed Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2014-H BUMPER LH 689
Zoro #
G810071303
UPC #
197163303649
Country of Origin
United States
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Includes
Concealed-in-Door Closers
For Use With
2010 Series Concealed Closers
Door Handing
RH
Description
The 2010 Series is a heavy duty concealed door closer designed to provide complete concealment. The single lever arm and roller assembly provide smooth, quiet door control. The 2010 Series features a cast iron body with all weather fluid. Designed to be concealed in the fram, it requires a minimum 4 In. x 4 In. tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.