Zoro Homepage

2014-STD LH US3 Concealed-in-Door Closers

  • Mfr # 2014-STD LH 632

  • Zoro # G110058905


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Material
Brass
Includes
Concealed-in-Door Closers
Fire Rated
Yes {Variable}
For Use With
2010 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-STD LH 632
Zoro #
G110058905
UPC #
197163178780
Country of Origin
United States

Details

Color
Bright Brass
Material
Brass
Includes
Concealed-in-Door Closers
Fire Rated
Yes {Variable}
For Use With
2010 Series Concealed Closers
Door Handing
LH

Description

Standard Track Door Closer, Left Hand, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.