2030 Series Concealed Closers
Mfr # 2033-H LH 689
Zoro # G510071290
product price: $1,225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2033-H LH 689
Zoro #
G510071290
UPC #
197163303557
Country of Origin
United States
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers
Door Handing
LH
Description
The 2030 Series PACER is a Heavy Duty Concealed Door Closer Designed to Fit in a Narrow Aluminum Transom with a Minimum of 1-3/4 in. Clearance. The Single Lever Arm and Roller Assembly Provide Smooth, Quiet Door Control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.