2030 Series Concealed Closers
- Mfr # 2035-H RH 689
- Zoro # G410071468
product price:Â
$
1,225.99
/ea
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Includes
Concealed-in-Door Closers
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2035-H RH 689
- Zoro #
- G410071468
- UPC #
- 197163303892
- Country of Origin
- United States
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- VARIES
- Includes
- Concealed-in-Door Closers
- Door Handing
- Non-Handed
- For Use With
- 2030 Series Concealed Closers
Description
The 2030 Series PACER is a Heavy Duty Concealed Door Closer Designed to Fit in a Narrow Aluminum Transom with a Minimum of 1-3/4 in. Clearance. The Single Lever Arm and Roller Assembly Provide Smooth, Quiet Door Control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.