Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2033-H RH AL Concealed-in-Door Closers

  • Mfr # 2033-H RH 689

  • Zoro # G210056009


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
VARIES
Includes
Concealed-in-Door Closers
Door Handing
Right Hand
For Use With
2030 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033-H RH 689
Zoro #
G210056009
UPC #
197163178346
Country of Origin
United States

Details

Color
Aluminum Painted
Material
VARIES
Includes
Concealed-in-Door Closers
Door Handing
Right Hand
For Use With
2030 Series Concealed Closers

Description

Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm with Hold Open, 110 Deg. Swing, Adjustable Backcheck, Size 3, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.