Zoro Homepage

2033-STD LH BLACK Concealed-in-Door Closers

  • Mfr # 2033-STD LH 693

  • Zoro # G710055960


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Material
VARIES
Includes
Concealed-in-Door Closers
Door Handing
Left Hand
For Use With
2030 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033-STD LH 693
Zoro #
G710055960
UPC #
197163178360
Country of Origin
United States

Details

Color
Black Painted
Material
VARIES
Includes
Concealed-in-Door Closers
Door Handing
Left Hand
For Use With
2030 Series Concealed Closers

Description

Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm, 180 Deg. Swing, Adjustable Backcheck, Size 3, Black Painted Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.