Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2034-STD RH STAT Concealed-in-Door Closers

  • Mfr # 2034-STD RH 690

  • Zoro # G110056574


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Color
Statuary Bronze
Material
VARIES
Door Handing
Right Hand
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034-STD RH 690
Zoro #
G110056574
UPC #
197163178483
Country of Origin
United States

Details

Color
Statuary Bronze
Material
VARIES
Door Handing
Right Hand
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers

Description

Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm, 180 Deg. Swing, Size 4, Statuary Bronze Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.