Zoro Homepage

2035-STD RH US26D Concealed-in-Door Closers

  • Mfr # 2035-STD RH 652

  • Zoro # G910056378


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Brass or Bronze
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers
Door Handing
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-STD RH 652
Zoro #
G910056378
UPC #
197163178520
Country of Origin
United States

Details

Color
Satin Chrome
Material
Brass or Bronze
For Use With
2030 Series Concealed Closers
Includes
Concealed-in-Door Closers
Door Handing
Right Hand

Description

Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm, 180 Deg. Swing, Size 5, Satin Chrome Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.