
2314ME-STD 120V LH DKBRZ Concealed Overhead Closers
Mfr # 2314ME-STD 120V LH 695
Zoro # G010056490
product price: $1,370.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Voltage
12V
Door Handing
Left Hand
For Use With
2310ME Series Fire/Life Safety Closers/Holders
Includes
Concealed Overhead Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2314ME-STD 120V LH 695
Zoro #
G010056490
UPC #
197163176304
Country of Origin
United States
Details
Color
Dark Bronze Painted
Voltage
12V
Door Handing
Left Hand
For Use With
2310ME Series Fire/Life Safety Closers/Holders
Includes
Concealed Overhead Closers
Description
Grade 1 Standard Single Lever Overhead Concealed Closer, Electrohydraulic Slide Track In Header Mounting, Slide Track Arm Standard with 160 Deg. Swing, Adjustable Electric Hold Open, 120V, Adjustable Backcheck, Size 4, Dark Bronze Painted Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.