Zoro Homepage

2314ME-STD 120V RH DKBRZ Concealed Overhead Closers

  • Mfr # 2314ME-STD 120V RH 695

  • Zoro # G410056465


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Includes
Concealed Overhead Closers
Door Handing
Right Hand
Voltage
12V
For Use With
2310ME Series Fire/Life Safety Closers/Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314ME-STD 120V RH 695
Zoro #
G410056465
UPC #
197163176311
Country of Origin
United States

Details

Color
Dark Bronze Painted
Includes
Concealed Overhead Closers
Door Handing
Right Hand
Voltage
12V
For Use With
2310ME Series Fire/Life Safety Closers/Holders
Fire Rated
3 Hours {A}

Description

Grade 1 Standard Single Lever Overhead Concealed Closer, Electrohydraulic Slide Track In Header Mounting, Slide Track Arm Standard with 160 Deg. Swing, Adjustable Electric Hold Open, 120V, Adjustable Backcheck, Size 4, Dark Bronze Painted Finish, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.