2610 Series Pneumatic Operators
Mfr # 2613-STD LH 689
Zoro # G110071485
product price: $2,629.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Finish
Aluminum Painted
For Use With
2610 Series Pneumatic Operators
Length
27"
Material
Cast Iron Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2613-STD LH 689
Zoro #
G110071485
UPC #
197163303908
Country of Origin
United States
Dimensions
Width
4"
Length
27"
Details
Finish
Aluminum Painted
For Use With
2610 Series Pneumatic Operators
Material
Cast Iron Cylinder
Color
Aluminum Painted
Includes
Door Operators
Description
The 2610 Auto Equalizer is LCN's pneumatically powered concealed multi-door solution. This low energy power operator provides easy access for people with disabilites or the elderly. Designed primarily for manual opening applications that occasionally require automatic opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.