Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2614DPS-STD LH AL Door Operators

  • Mfr # 2614DPS-STD LH 689

  • Zoro # G210056719


product price: $2,789.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Material
Cast Iron Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2614DPS-STD LH 689
Zoro #
G210056719
UPC #
197163171798
Country of Origin
United States

Details

Finish
Aluminum Painted
Material
Cast Iron Cylinder

Description

Grade 1 Concealed Overhead Door Operator, Slide Track Arm Standard, In Header Mounting, Door Position Switch, Size 4, Left Hand, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.