Zoro Homepage

3130SE Series Track Roller with Slider

  • Mfr # 3130SE-3034SE

  • Zoro # G116506394


product price: $41.95
/ea

Key Features

Standards
ANSI A156.15
Series
3130SE
Arm Type
Track
Operation Style
Automatic
Compatible Series
3130SE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130SE-3034SE
Zoro #
G116506394
UPC #
197163327140
Country of Origin
Mexico

Dimensions

Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in

Details

Standards
ANSI A156.15
Item
Door Closers
Series
3130SE
Arm Type
Track
Operation Style
Automatic
Compatible Series
3130SE
Compatible Brand
LCN
Performance Grade
1
Interior/Exterior Use
Interior
Product Type
Track Roller

Description

Door Closers, Non-Handed, Standards ANSI A156.15, Arm Type Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.