3133-BUMPER RH BLACK Concealed-in-Door Closers

  • Mfr # 3133-BUMPER RH 693

  • Zoro # G110057199


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Door Handing
Right hand
Fire Rated
3 Hours {A}
Includes
Concealed-in-Door Closers
For Use With
3130 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3133-BUMPER RH 693
Zoro #
G110057199
UPC #
197163179046
Country of Origin
United States

Details

Color
Black Painted
Door Handing
Right hand
Fire Rated
3 Hours {A}
Includes
Concealed-in-Door Closers
For Use With
3130 Series Concealed Closers

Description

Grade 1 Standard Single Lever Concealed in Door Closer, Hydraulic Track Arm Mount In Door Mounting, Slide Track Arm Standard with Bumper with 140 Deg. Swing, Adjustable Backcheck, Size 3, Black Painted Finish, Right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.