3133-H RH BLACK Concealed-in-Door Closers

  • Mfr # 3133-H RH 693

  • Zoro # G310057715


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Fire Rated
3 Hours {A}
Door Handing
Right hand
Includes
Concealed-in-Door Closers
For Use With
3130 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133-H RH 693
Zoro #
G310057715
UPC #
197163179091
Country of Origin
United States

Details

Color
Black Painted
Fire Rated
3 Hours {A}
Door Handing
Right hand
Includes
Concealed-in-Door Closers
For Use With
3130 Series Concealed Closers

Description

Grade 1 Standard Single Lever Concealed in Door Closer, Hydraulic Track Arm Mount In Door Mounting, Slide Track Arm Standard with Hold Open with 100 Deg. Swing, Adjustable Friction Hold Open, Adjustable Backcheck, Size 3, Black Painted Finish, Right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.