Zoro Homepage

4010 Series Surface Mounted Closers

  • Mfr # 4011-REG LH 693 DEL

  • Zoro # G610070872


product price: $545.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
4010 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-REG LH 693 DEL
Zoro #
G610070872
UPC #
197163303687
Country of Origin
United States

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
4010 Series Surface Mounted Closers
Door Handing
LH

Description

The 4010 is LCN's best performing heavy duty surface door closer designed for institutional and other high traffic applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.