Zoro Homepage

4010T Series Surface Mounted Closers

  • Mfr # 4004T-STD 695

  • Zoro # G210053299


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004T-STD 695
Zoro #
G210053299
UPC #
197163215317
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
For Use With
4000T Series Surface Mounted Closers

Description

Grade 1 Door Closer, Standard Track Arm Wall Pocket, Pull Side Mounting, 90 Degree Swing, Adjustable Size 3 to 4 Set to 4, Plastic Cover, Non-Handed, Dark Bronze Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.