Zoro Homepage

4010T Series Surface Mounted Closers

  • Mfr # 4011T-DE LH 689 MC

  • Zoro # G410053631


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
4010T Series Surface Mounted Closers
Door Handing
Left Hand
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011T-DE LH 689 MC
Zoro #
G410053631
UPC #
197163213221
Country of Origin
Mexico

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
4010T Series Surface Mounted Closers
Door Handing
Left Hand
Application
Surface Closers
Includes
Surface Closers

Description

4010T Series Grade 1 Door Closer, Double Egress Track, Pull Side Mounting, 100 Degree Swing, Adjustable Size 1, 3, or 4 Set to 1, Metal Cover, Left-Handed, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.