4010T Series Surface Mounted Closers
Mfr # 4013T-DE LH 689
Zoro # G310053540
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Includes
Surface Closers
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4013T-DE LH 689
Zoro #
G310053540
UPC #
197163213245
Country of Origin
Mexico
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Includes
Surface Closers
Application
Surface Closers
For Use With
4010T Series Surface Mounted Closers
Door Handing
LH
Description
Double Egress Track Door Closer, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.