Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4011-REG LH US26 DEL Surface Closers

  • Mfr # 4011-REG LH 651 DEL

  • Zoro # G910058693


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Chrome
Material
Brass or Bronze
Door Handing
LH
For Use With
4010 Series Surface Mounted Closers
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-REG LH 651 DEL
Zoro #
G910058693
UPC #
197163190157
Country of Origin
United States

Details

Color
Bright Chrome
Material
Brass or Bronze
Door Handing
LH
For Use With
4010 Series Surface Mounted Closers
Includes
Surface Closers
Fire Rated
Yes {Variable}

Description

Regular Arm Door Closer, Delayed Action, Metal Cover, Left Hand, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.