
4011-REG LH US26D Surface Closers
Mfr # 4011-REG LH 652
Zoro # G910058723
product price: $864.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Material
Brass or Bronze
Door Handing
LH
Includes
Surface Closers
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4011-REG LH 652
Zoro #
G910058723
UPC #
197163190164
Country of Origin
United States
Details
Color
Satin Chrome
Material
Brass or Bronze
Door Handing
LH
Includes
Surface Closers
Fire Rated
Yes {Variable}
For Use With
4010 Series Surface Mounted Closers
Description
Regular Arm Door Closer, Metal Cover, Left Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.