Zoro Homepage

4020 Series Surface Mounted Closers

  • Mfr # 4021-REG LH 632

  • Zoro # G110070785


product price: $993.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
LH
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021-REG LH 632
Zoro #
G110070785
UPC #
197163303939
Country of Origin
United States

Details

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
LH
Includes
Surface Closers
For Use With
4020 Series Surface Mounted Closers

Description

The 4020 is LCN's best performing top jamb mounted heavy duty surface door closer designed for institutional and other high traffic applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.