4030 Series Surface Mounted Closers
Mfr # 4030-3049CNS 689
Zoro # G010070786
product price: $276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Door Handing
Non-Handed
Includes
Door Closer Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030-3049CNS 689
Zoro #
G010070786
UPC #
197163304127
Country of Origin
United States
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Door Handing
Non-Handed
Includes
Door Closer Arms
For Use With
4030 Series Surface Mounted Closers
Description
Hold Open Cush Arm, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.