Zoro Homepage

4040SE-DE 24V RH AL MC Surface Closers

  • Mfr # 4040SE-DE 24V RH 689 MC

  • Zoro # G110057007


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Voltage
24V
For Use With
4040SE Series Fire/Life Safety Closers/Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-DE 24V RH 689 MC
Zoro #
G110057007
UPC #
197163189793
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Voltage
24V
For Use With
4040SE Series Fire/Life Safety Closers/Holders
Door Handing
Right-Handed

Description

Grade 1 Surface Door Closer, Slide Track Arm Double Egress with Hold, 95 Deg. Hold, Metal Cover, 24V, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.