Zoro Homepage

4040SE-LONG 120V AL Surface Closers

  • Mfr # 4040SE-LONG 120V 689

  • Zoro # G310056923


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
Voltage
12V
For Use With
4040SE Series Fire/Life Safety Closers/Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-LONG 120V 689
Zoro #
G310056923
UPC #
197163189816
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
Voltage
12V
For Use With
4040SE Series Fire/Life Safety Closers/Holders
Includes
Surface Closers

Description

Grade 1 Surface Door Closer, Slide Track Arm Long with Hold Open, 110 Deg. Hold, Plastic Cover, 120V, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.