
4040SE-STD 120V BRASS Surface Closers
Mfr # 4040SE-STD 120V 696
Zoro # G110057137
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass Painted
Material
Varies
Door Handing
Non-Handed
Voltage
12V
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE-STD 120V 696
Zoro #
G110057137
UPC #
197163189847
Country of Origin
United States
Details
Color
Satin Brass Painted
Material
Varies
Door Handing
Non-Handed
Voltage
12V
Includes
Surface Closers
For Use With
4040SE Series Fire/Life Safety Closers/Holders
Description
Grade 1 Surface Door Closer, Slide Track Arm Standard with Hold Open, 110 Deg. Hold, Plastic Cover, 120V, Satin Brass Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.