Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4040XP-3049EDA LH US3 Door Closer Arms

  • Mfr # 4040XP-3049EDA LH 632

  • Zoro # G310058002


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Material
Brass
Hand Orientation
Left Hand
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3049EDA LH 632
Zoro #
G310058002
UPC #
197163192823
Country of Origin
United States

Details

Finish
Bright Brass
Material
Brass
Hand Orientation
Left Hand
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms

Description

Hold Open Extra Duty Arm, Parallel Arm Features Forged Solid Steel Main and Forearm for Potentially Abusive Installations, Hold Open Function is Adjusted at the Shoe, Bright Brass Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.