
4040XP-3049EDA RH BRASS Door Closer Arms
Mfr # 4040XP-3049EDA RH 696
Zoro # G310057937
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Painted
Material
Varies
Hand Orientation
Right Hand
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-3049EDA RH 696
Zoro #
G310057937
UPC #
197163192830
Country of Origin
United States
Details
Finish
Satin Brass Painted
Material
Varies
Hand Orientation
Right Hand
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
Description
Hold Open Extra Duty Arm, Parallel Arm Features Forged Solid Steel Main and Forearm for Potentially Abusive Installations, Hold Open Function is Adjusted at the Shoe, Satin Brass Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.