Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4040XP-3049SCNS US26D Door Closer Arms

  • Mfr # 4040XP-3049SCNS 652

  • Zoro # G710058053


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass or Bronze
Hand Orientation
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3049SCNS 652
Zoro #
G710058053
UPC #
197163192854
Country of Origin
United States

Details

Finish
Satin Chrome
Material
Brass or Bronze
Hand Orientation
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms

Description

Spring Hold Open Cush Arm, Features Solid Forged Steel Main Arm and Forearm with Spring Loaded Stop in the Soffit Shoe, Handle Controls Hold Open Function, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.