Zoro Homepage

4040XP-3077CNS US4 Door Closer Arms

  • Mfr # 4040XP-3077CNS 633

  • Zoro # G310057777


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Material
Brass
Hand Orientation
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3077CNS 633
Zoro #
G310057777
UPC #
197163192939
Country of Origin
United States

Details

Finish
Satin Brass
Material
Brass
Hand Orientation
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms

Description

Cush Arm, Solid Forged Steel Main Arm and Forearm with Stop in Soffit Shoe, Satin Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.