Zoro Homepage

4040XP Series Surface Mounted Closers

  • Mfr # 4040XP-CUSH LH 632

  • Zoro # G210071163


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Housing Length
16
Material
Brass
Includes
Surface Closers
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-CUSH LH 632
Zoro #
G210071163
UPC #
197163303335
Country of Origin
United States

Dimensions

Housing Length
16
Width
4.25"

Details

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Includes
Surface Closers
Application
Cush Arm
Door Handing
Left Hand
For Use With
4040XP Series Surface Mounted Closers

Description

LCN's most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.