4040XP Series Surface Mounted Closers
Mfr # 4040XP-RW/PA RH 689 MC SRI
Zoro # G210071149
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Housing Length
16
Material
Varies
Application
Regular Arm
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-RW/PA RH 689 MC SRI
Zoro #
G210071149
UPC #
197163303458
Country of Origin
United States
Dimensions
Housing Length
16
Width
4.25"
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Application
Regular Arm
Includes
Surface Closers
Door Handing
Right Hand
For Use With
4040XP Series Surface Mounted Closers
Description
LCN's most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.