Zoro Homepage

4040XP Series Surface Mounted Closers

  • Mfr # 4041DEL-CUSH 693

  • Zoro # G310071209


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Housing Length
16
Material
Varies
Door Handing
Non-Handed
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DEL-CUSH 693
Zoro #
G310071209
UPC #
197163304134
Country of Origin
United States

Dimensions

Housing Length
16
Width
4.25"

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
4040XP Series Surface Mounted Closers
Application
Cush Arm

Description

LCN's most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.