Zoro Homepage

4040XP Series Surface Mounted Closers

  • Mfr # 4041DEL-EDA 693

  • Zoro # G310053694


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Material
Varies
Length
4.25"
Depth
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DEL-EDA 693
Zoro #
G310053694
UPC #
197163215492
Country of Origin
Mexico

Dimensions

Length
4.25"
Depth
13"
Width
5.75"

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
4040XP Series Surface Mounted Closers
Door Handing
Non-Handed
Application
Surface Closers

Description

Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, Delayed Action, 180 Degree Swing, Adjustable Size 1 to 6, Plastic Cover, Non-Handed, Black Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.