Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4040XP Series Surface Mounted Door Closer Aluminum Painted

  • Mfr # 4040XP-EDA-62G-AL

  • Zoro # G816240239


product price: $900.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-EDA-62G-AL
Zoro #
G816240239
UPC #
-
Country of Origin
United States

Description

4040XP SeriesFlexible Heavy Duty Closer The 4040XP is LCNs most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications.Specifications: Certifications:Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act Body Construction:Cast Iron BodyFull Complement Bearings1-1/2in Diameter Piston3/4in Diameter Double Heat Treated Pinion Journal Fluid:All Weather Liquid X Fluid Handing:Non-handed Templating:Peel-n-Stick templates - 2-1/4in x 5in Mounting Hole Pattern Size:Adjustable Spring Size 1-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.