4040XP Series Surface Mounted Door Closer, Dark Bronze Painted
Mfr # 4040XP-EDA DKBRZ
Zoro # G522776299
product price: $1,035.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-EDA DKBRZ
Zoro #
G522776299
UPC #
043156386642
Country of Origin
United States
Description
4040XP SeriesFlexible Heavy Duty Closer The 4040XP is LCNs most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications. Specifications: Certifications:Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act Body Construction:Cast Iron BodyFull Complement Bearings1 1/2 in Diameter Piston3/4 in Diameter Double Heat Treated Pinion Journal Fluid:All Weather Liquid X Fluid Handing:Non-handed Templating:Peel-n-Stick templates - 2 1/4 in x 5 in Mounting Hole Pattern Size:Adjustable Spring Size 1-6. Included Patented Green Dial Cover:Plastic, StandardMetal, Optional Fasteners:Self Reaming and Tapping Screws (SRT) Mounting:Hinge (Pull Side), Top Jamb (Push Side), Parallel Arm (Push Side) Arms:Regular Arm Finishes/Colors/Powder Coat:Aluminum (689)Statuary Bronze (690)Light Bronze (691)Black (693)Dark Bronze (695)Brass (696)Custom colors optionalOptional SRI primer - powder coat onlyOptional plated finishes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.