4050A Series Grade 1 Hold Open Extra Duty Arm, 180 Degree Swing, Left-Handed, Aluminum Painted Fini
- Mfr # 4050A-3049EDA LH 689
- Zoro # G016469324
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4050
Color
Aluminum
Finish
Aluminum
Material
Varies
Closer Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050A-3049EDA LH 689
- Zoro #
- G016469324
- UPC #
- 197163367870
- Country of Origin
- Japan
- Item
- Door Closer Parts
- Closer Series
- 4050
- Color
- Aluminum
- Finish
- Aluminum
- Material
- Varies
- Closer Type
- Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.