Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4111-EDA LH US10 Surface Closers

  • Mfr # 4111-EDA LH 639

  • Zoro # G810056683


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Bronze Clear Coated
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-EDA LH 639
Zoro #
G810056683
UPC #
197163188956
Country of Origin
United States

Details

Color
Satin Bronze Clear Coated
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left-Handed

Description

Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Satin Bronze Clear Coated Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.