
4111-EDA RH AL SRI Surface Closers
Mfr # 4111-EDA RH 689 SRI
Zoro # G110056543
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Door Handing
Right-Handed
Includes
Surface Closers
For Use With
4110 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-EDA RH 689 SRI
Zoro #
G110056543
UPC #
197163189076
Country of Origin
United States
Details
Color
Aluminum Painted
Door Handing
Right-Handed
Includes
Surface Closers
For Use With
4110 Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Special Rust Inhibitor, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.