Zoro Homepage

4111-HCUSH RH AL SRI Surface Closers

  • Mfr # 4111-HCUSH RH 689 SRI

  • Zoro # G310056763


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
For Use With
4110 Series Surface Mounted Closers
Door Handing
Right-Handed
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-HCUSH RH 689 SRI
Zoro #
G310056763
UPC #
197163188734
Country of Origin
United States

Details

Color
Aluminum Painted
For Use With
4110 Series Surface Mounted Closers
Door Handing
Right-Handed
Includes
Surface Closers

Description

Grade 1 Surface Door Closer, Hold Open Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 1 to 5, Full Plastic Cover, Special Rust Inhibitor, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.