
4111-HEDA LH AL MC SRI Surface Closers
Mfr # 4111-HEDA LH 689 MC SRI
Zoro # G510057041
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Includes
Surface Closers
Door Handing
Left-Handed
For Use With
4110 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-HEDA LH 689 MC SRI
Zoro #
G510057041
UPC #
197163189144
Country of Origin
United States
Details
Color
Aluminum Painted
Includes
Surface Closers
Door Handing
Left-Handed
For Use With
4110 Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Metal Cover, Special Rust Inhibitor, Aluminum Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.