Zoro Homepage

4111-SHCUSH LH BRASS Surface Closers

  • Mfr # 4111-SHCUSH LH 696

  • Zoro # G110057359


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-SHCUSH LH 696
Zoro #
G110057359
UPC #
197163188529
Country of Origin
United States

Details

Color
Satin Brass Painted
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left-Handed

Description

Grade 1 Surface Door Closer, Spring Hold Open Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 1 to 5, Full Plastic Cover, Satin Brass Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.